missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ CleanFoam Sterile Foam Swabs

Texwipe CleanFoam Sterile Foam Swabs, Length: 5 in., 132.2 mm, Width Head: 0.78 in., 19.7 mm, Handle Type: Polypropylene, Polyurethane, Recommended Applications: Safety

Brand:  Texwipe™ STX712A

Additional Details : Weight : 0.14400kg

 View more versions of this product

Product Code. 15951457

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Texwipe CleanFoam Sterile Foam Swabs
  • Length: 5 in., 132.2 mm
  • Width Head: 0.78 in., 19.7 mm
  • Handle Type: Polypropylene, Polyurethane
  • Recommended Applications: Safety
  • Environmental monitoring
  • Cleaning with compatible solutions and solvents
  • Picking up fine powders
  • Surface sampling
  • Collection and transport of bacteriological specimens
  • Specifications

    Specifications

    5.02 in.
    127.5 mm
    0.51 in.
    Polypropylene
    Polypropylene
    Polyurethane
    Swab
    Polyurethane
    13 mm
    Complete Thermal Bond
    Rectangle
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers