missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ CleanFoam Sterile Foam Swabs

Texwipe CleanFoam Sterile Foam Swabs, Length: 5 in., 132.2 mm, Width Head: 0.78 in., 19.7 mm, Handle Type: Polypropylene, Polyurethane, Recommended Applications: Safety

£50.90 - £828.00

Specifications

Product Type Swab
Material Polyurethane
Handle Type Polypropylene
Adhesive Type Complete Thermal Bond
Handle Material Polypropylene
View More Specs

Products 4
Product Code Brand Length (English) Width (English) Head Price Quantity & Availability  
Product Code Brand Length (English) Width (English) Head Price Quantity & Availability  
15951457
View Documents
Texwipe™
STX712A
5.02 in. 0.51 in. This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
17268879
View Documents
Texwipe™
STX712A
5.02 in. 0.51 in.
£468.00
Pack of 500
Estimated Shipment: 07-03-2025
to see stock.
Add to basket
 
17248879
View Documents
Texwipe™
STX708A
5 in. 0.78 in.
£828.00
Pack of 500
Estimated Shipment: 07-03-2025
to see stock.
Add to basket
 
16223481
View Documents
Texwipe™
STX708A
5 in. 0.78 in. This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Texwipe CleanFoam Sterile Foam Swabs
  • Length: 5 in., 132.2 mm
  • Width Head: 0.78 in., 19.7 mm
  • Handle Type: Polypropylene, Polyurethane
  • Recommended Applications: Safety
  • Environmental monitoring
  • Cleaning with compatible solutions and solvents
  • Picking up fine powders
  • Surface sampling
  • Collection and transport of bacteriological specimens
  • Specifications

    Specifications

    Swab
    Polypropylene
    Polypropylene
    Polyurethane
    Complete Thermal Bond
    Polyurethane
    Videos
    SDS
    Documents

    Documents

    Product Certifications