missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Cleanroom Spiral Notebooks
For note-taking and data recording
Brand: Texwipe™ TX5741
174.80 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- White, college-ruled TexWrite™ 22 cleanroom bond with low particle and fiber generation
- 100 writable pages (50 sheets) in a spiral binding
- High-density polyethylene chemical-resistant cover
- IPA resistant, low-sodium inks and low ionic contamination
- Fully rotating pages with ability to lay flat for use in cleanroom environments
- Autoclaving not recommended
- No natural latex binders
Specifications
Non-latex Paper | |
HDPE | |
5.5 in. | |
8.5 in. | |
For recording notebook, record keeping, data transfer and notes | |
22 lb. |
White | |
5.5 x 8.5 in. | |
140 mm | |
216 mm | |
Cleanroom Spiral Notebook | |
9.97 kg |