missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ Cleanroom Spiral Notebooks
For note-taking and data recording
£188.00 - £322.00
Specifications
Material | Non-latex Paper |
---|---|
Color | White |
Cover Material | HDPE |
For Use With (Application) | For recording notebook, record keeping, data transfer and notes |
Product Type | Cleanroom Spiral Notebook |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
11545415
|
Texwipe™
TX5740 |
8.5 x 11 in. |
£263.00
Pack of 10 |
Estimated Shipment: 04-09-2024
Log in to see stock. |
|||||
11555415
|
Texwipe™
TX5741 |
5.5 x 8.5 in. |
£188.00
Pack of 10 |
Estimated Shipment: 04-09-2024
Log in to see stock. |
|||||
15712416
|
Texwipe™
TX5742 |
3 x 5 in. |
£322.00
Pack of 20 |
Estimated Shipment: 04-09-2024
Log in to see stock. |
|||||
Description
- High-density polyethylene covers, plastic spirals, and durable TexWrite™ latex-impregnated cleanroom paper
- White, college-ruled pages printed with IPA-resistant, low-sodium ink for reduced ionic contamination
- Notebooks lie flat; pages rotate freely for ease of use
- 100 writable pages (50 sheets)
Specifications
Non-latex Paper | |
HDPE | |
Cleanroom Spiral Notebook | |
9.97 kg |
White | |
For recording notebook, record keeping, data transfer and notes | |
22 lb. |