Learn More
Texwipe™ CleanTip™ Swabs: Absorbond™ Series
No contaminating adhesives
Brand: Texwipe™ TX759B
496.65 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 0.62100kg
Description
No contaminating adhesives
Perfect for abrasion-sensitive applications requiring very low residue such as wiping sensitive-coated optics surfaces.
- Double-layered, hydroentangled, continuous-filament polyester heads thermally molded onto polypropylene handles without adhesives
- Ultraclean head materials are precision molded so that every swab is constructed to exacting tolerances
- Long filaments reduce risk of fiber release; hydroentanglement lowers nonvolatile residue to a very low level
- Heads are heat molded onto polypropylene handles and perimeter edges heat sealed to prevent fiber release
- Excellent chemical resistance; can be used with a wide range of solvents
- Constructed from the cleanest materials available and manufactured in a cleanroom using state-of-the-art processes and equipment
- High-precision automated process guarantees consistent performance, sizing and cleanliness
- Silicone-free Bag-Within-A-Bag™ packaging consists of a solvent-resistant, thermally sealed exterior bag that protects the inner bags containing the swabs
- Each outer bag is individually lot-coded for easy traceability and quality control
Specifications
Flexible head paddle, compact handle | |
2.36 in. | |
Light Green | |
2mm | |
2.36 in. | |
1.4mm | |
9.9mm | |
0.13 in. | |
0.12 in. | |
Polypropylene |
0.08 in. | |
Cleaning sensitive surfaces such as optical assemblies, solvent use (such as IPA), cleaning of grooves, tracks, slots and other small spaces | |
Swab | |
60mm | |
59.9mm | |
0.39 in. | |
1.97cm | |
3.2mm | |
Thermal | |
Hydroentangled Absorbond™ Polyester |