missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ CleanTip™ Swabs: High-Sorbency Series

Certified to be silicone free

Brand:  Texwipe™ TX700B

 View more versions of this product

Product Code. 17876277

  • £828.00 / Pack of 2500

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

High Sorbency Series
Highly sorptive swabs for industrial applications such as cleaning with solvents such as IPA, applying lubricants and other liquids, and removing excess materials.

  • Cotton bud head available with or without an open-cell polyurethane foam sheath
  • Soft, nonabrasive foam cover protects against fiber release
  • Long handles constructed of hardwood for assured strength and rigidity
  • Constructed from the cleanest materials available and manufactured in a cleanroom using state-of-the-art processes and equipment
  • High-precision automated process guarantees consistent performance, sizing and cleanliness
  • Silicone-free Bag-Within-A-Bag™ packaging consists of a solvent-resistant, thermally sealed exterior bag that protects the inner bags containing the swabs
  • Each outer bag is individually lot-coded for easy traceability and quality control

Specifications

Specifications

Foam head mechanically attached to cotton bud core, long Wooden handle
6.063 in.
Brown
2.5mm
4.961 in.
7mm
28mm
0.126 in.
0.531 in.
Wood
0.098 in.
Environmental sampling, application of lubricants and ointments, removal of lubricants and ointments, cleaning with solvents such as IPA or Acetone
Swab
154mm
126mm
1.102 in.
3.8mm
13.5mm
Mechanical
Cotton/100 ppi Polyurethane Foam
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers