missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ ClipperMop™ Mop

For use with wet, dry, or sterile wipers

Brand:  Texwipe™ TX7103

218.50 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.


 View more versions of this product

Product Code. 11571214

  • £230.00 / Each
Estimated Shipment: 26-06-2025
to see stock.
Explore more special offers
Add to basket

Includes: Mop with telescoping handle and head assembly
This item is not returnable. View return policy

Description

Description

For use with wet, dry, or sterile wipers

  • Compatible with protocols for ISO Class 3 to 8 cleanrooms, sterile and aseptic areas
  • Designed to use standard 9 × 9 in. (23 × 23cm) and 12 × 12 in. (30.5 × 30.5cm) cleanroom wipers—eliminate need to qualify and inventory additional wipers or mop covers
  • Patent-pending mophead utilizes nonabrasive polyethylene clips to securely fasten one or multiple wipers to the head
  • Wiper attachment method does not release particles, fibers, or dirt
  • System can be sterilized by gamma irradiation, chemicals, vaporized hydrogen peroxide (VHP), or ethylene oxide (EtO)

Specifications

Specifications

11 x 4 in. Head Assembly
Sterile
ISO Class 3 to 8
Cleanroom Mop
Head Assembly, 30 to 53 in. Telescoping Handle
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Texwipe™ ClipperMop™ Mop > 11 x 4 in. (28 x 10cm) head

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.