missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ ClipperMop™ Mop

For use with wet, dry, or sterile wipers

£230.00 - £289.00

Specifications

Product Type Cleanroom Mop
Sterility Sterile
Includes Head Assembly, 30 to 53 in. Telescoping Handle
Certifications/Compliance ISO Class 3 to 8
View More Specs

Products 2
Product Code Brand Dimensions Price Quantity & Availability  
Product Code Brand Dimensions Price Quantity & Availability  
11561214
View Documents Promotion Details
Texwipe™
TX7102
7 x 4 in. Head Assembly
£289.00
Each
Estimated Shipment: 26-06-2025
to see stock.
Add to basket
 
11571214
View Documents Promotion Details
Texwipe™
TX7103
11 x 4 in. Head Assembly
£230.00
Each
Estimated Shipment: 20-06-2025
to see stock.
Add to basket
 
Description

Description

For use with wet, dry, or sterile wipers

  • Compatible with protocols for ISO Class 3 to 8 cleanrooms, sterile and aseptic areas
  • Designed to use standard 9 × 9 in. (23 × 23cm) and 12 × 12 in. (30.5 × 30.5cm) cleanroom wipers—eliminate need to qualify and inventory additional wipers or mop covers
  • Patent-pending mophead utilizes nonabrasive polyethylene clips to securely fasten one or multiple wipers to the head
  • Wiper attachment method does not release particles, fibers, or dirt
  • System can be sterilized by gamma irradiation, chemicals, vaporized hydrogen peroxide (VHP), or ethylene oxide (EtO)

Specifications

Specifications

Cleanroom Mop
Sterile
Head Assembly, 30 to 53 in. Telescoping Handle
ISO Class 3 to 8
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Texwipe™ ClipperMop™ Mop

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.