Learn More
Texwipe™ General Purpose Swabs
Designed for industrial or general-purpose applications
Brand: Texwipe™ TX804
374.00 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 0.25000kg
Description
Polypropylene (100%) handle provides chemical compatibility
Complete thermal bond construction eliminates adhesive contamination
Packaged in a reclosable, silicone-free bag
Available in Polyester Honeycomb and Foam
Manufactured to exacting and consistent tolerances using high-precision automated processes
Lot coded for traceability and quality control
Orange-handle provides easy identification for use in less critical areas
Polyester 801 and 802
Honeycomb-type cell designed to maximize absorbency, capture large particles and dirt
Fabric “cells” engineered for pickup and application of adhesives, greases and liquids
Foam 803, 804 and 805
Polyurethane (100%) foam
Engineered for applying and absorbing adhesives, greases and liquids in less critical areas
Applications:
Removing and applying solders and fluxes
Cleaning confined spaces containing thick solutions (such as paints or inks)
Applying and removing lubricants, adhesives and solutions
Picking up powders and dust
Specifications
3 Bags/Cs. | |
2.62 in. | |
Orange | |
0.24cm | |
2.01 in. | |
Foam | |
1.55cm | |
0.2 in. | |
Polyurethane Foam |
0.094 in. | |
Removing and applying solders and fluxes, applying and removing lubricants, adhesives and solutions | |
Swab | |
6.65cm | |
5.1cm | |
0.610 in. | |
0.32cm | |
Polypropylene, orange color handle |