Learn More
Texwipe™ General Purpose Swabs
Designed for industrial or general-purpose applications
£410.00
Specifications
For Use With (Application) | Removing and applying solders and fluxes, applying and removing lubricants, adhesives and solutions |
---|---|
Handle Color | Orange |
Product Type | Swab |
Handle Material | Polypropylene, orange color handle |
Product Code | Brand | Length (Metric) | Length (Metric) Tip | Quantity | Tip Material | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Length (Metric) Tip | Quantity | Tip Material | Price | Quantity & Availability | ||
16388735
|
Texwipe™
TX804 |
6.65cm | 1.55cm | 3 Bags/Cs. | Polyurethane Foam |
£410.00
Pack of 1500 |
Estimated Shipment: 30-09-2024
Log in to see stock. |
||
Description
Polypropylene (100%) handle provides chemical compatibility
Complete thermal bond construction eliminates adhesive contamination
Packaged in a reclosable, silicone-free bag
Available in Polyester Honeycomb and Foam
Manufactured to exacting and consistent tolerances using high-precision automated processes
Lot coded for traceability and quality control
Orange-handle provides easy identification for use in less critical areas
Polyester 801 and 802
Honeycomb-type cell designed to maximize absorbency, capture large particles and dirt
Fabric “cells” engineered for pickup and application of adhesives, greases and liquids
Foam 803, 804 and 805
Polyurethane (100%) foam
Engineered for applying and absorbing adhesives, greases and liquids in less critical areas
Applications:
Removing and applying solders and fluxes
Cleaning confined spaces containing thick solutions (such as paints or inks)
Applying and removing lubricants, adhesives and solutions
Picking up powders and dust
Specifications
Removing and applying solders and fluxes, applying and removing lubricants, adhesives and solutions | |
Orange | |
Swab | |
Polypropylene, orange color handle |