missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ Sterile Cotton Swabs

Made of 100% USP-grade cotton

Brand:  Texwipe™ STX705W

325.40 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.


 View more versions of this product

Product Code. 17435353

  • £515.00 / Pack of 500

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Bonded to wooden or polystyrene shaft by aqueous-based adhesive
  • High-precision automated processes is used to make swabs to exacting and consistent tolerances
  • Easy-to-open, individually wrapped swabs to ensure sterility
  • Gamma irradiated to Sterility Assurance Level of 10-6 in accordance with ANSI/AAMI/ISO11137
  • Pre-sterilized swabs eliminate repackaging, documentation and validation of
  • autoclaved swabs

  • Lot code and expiration date marked on each package
  • Includes bar code for inventory control
  • Certificates of Irradiation and Compliance attached
  • Packaging labeled for global use

Applications:

Diagnostic sampling, environmental monitoring and cleaning with solvents such as IPA

Specifications

Specifications

6.1 in.
155mm
137mm
0.25 in.
Wooden
Sterile Cotton Swab with Wood Handle
5.3 in.
USP-grade cotton
6.4mm
Wood
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers