missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ TechniCloth™ Nonwoven Presaturated Wipers

For ISO Class 6 and 7 applications

Brand:  Texwipe™ TX1045

337.60 GBP valid until 2025-02-13
Use promo code "24130" to get your promotional price.


 View more versions of this product

Product Code. 11525405

  • £365.00 / Pack of 100
Estimated Shipment: 11-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Presaturated
  • Economical all-purpose nonwoven wipers made from a blend of 55% cellulose and 45% polyester—combine the absorbency of natural fiber with cleanliness and strength of synthetic fiber
  • Hydroentanglement process uses jets of water to blend fibers, eliminating need for chemical binders
  • Provide excellent bidirectional strength and very low solvent extractables levels
  • Offer superior wet and dry strength, solvent-compatibility and acid resistance
  • Will not scratch or abrade delicate precision components

Order Info

Available as dry wipers or in a CleanPak™ presaturated with 70% isopropyl alcohol. Basis weight: 67g/m2.

Specifications

Specifications

Pre-wetted Wipe
20.32 cm
15.24 cm
Autoclavable
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Designed for cleaning the exterior of production and laboratory equipment, ideal for cleaning environmental cleanroom surfaces during and following the production flow
70% Isopropyl Alcohol
8 in.
8 in.
Polyester Cellulose
69
8 x 6 in. (20.32 x 15.24 cm)
100/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Texwipe™ TechniCloth™ Nonwoven Presaturated Wipers > 6 x 8 in.; Flip-top tub

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.