missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ TechniCloth™ Nonwoven Presaturated Wipers
For ISO Class 6 and 7 applications
£38.00 - £486.00
Specifications
Product Type | TechniSat™ Pre-wetted Wipes |
---|---|
Material | Polyester Cellulose |
Autoclavable | Autoclavable |
Basis Weight | 69 |
Certifications/Compliance | ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 |
Product Code | Brand | Dimensions (L x W) | Packaging Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Packaging Quantity | Price | Quantity & Availability | ||||
11565405
|
Texwipe™
TX1065 |
11 x 9 in. (28 x 23 cm) | 50/Pk. |
£38.00
Pack of 50 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11525405
|
Texwipe™
TX1045 |
8 x 6 in. (20.32 x 15.24 cm) | 100/Pk. |
£361.00
Pack of 100 |
Estimated Shipment: 07-10-2024
Log in to see stock. |
||||
15792386
|
Texwipe™
TX1041 |
11 x 9 in. (28 x 23 cm) | 70/Pk. |
£486.00
Pack of 70 |
Estimated Shipment: 07-10-2024
Log in to see stock. |
||||
Description
- Presaturated
- Economical all-purpose nonwoven wipers made from a blend of 55% cellulose and 45% polyester—combine the absorbency of natural fiber with cleanliness and strength of synthetic fiber
- Hydroentanglement process uses jets of water to blend fibers, eliminating need for chemical binders
- Provide excellent bidirectional strength and very low solvent extractables levels
- Offer superior wet and dry strength, solvent-compatibility and acid resistance
- Will not scratch or abrade delicate precision components
Order Info
Available as dry wipers or in a CleanPak™ presaturated with 70% isopropyl alcohol. Basis weight: 67g/m2.
Specifications
TechniSat™ Pre-wetted Wipes | |
Autoclavable | |
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 | |
70% Isopropyl Alcohol |
Polyester Cellulose | |
69 | |
Designed for cleaning the exterior of production and laboratory equipment, ideal for cleaning environmental cleanroom surfaces during and following the production flow |