missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ TechniCloth™ Nonwoven Presaturated Wipers
For ISO Class 6 and 7 applications
Brand: Texwipe™ TX1041
View more versions of this product
This item is not returnable.
View return policy
Description
- Presaturated
- Economical all-purpose nonwoven wipers made from a blend of 55% cellulose and 45% polyester—combine the absorbency of natural fiber with cleanliness and strength of synthetic fiber
- Hydroentanglement process uses jets of water to blend fibers, eliminating need for chemical binders
- Provide excellent bidirectional strength and very low solvent extractables levels
- Offer superior wet and dry strength, solvent-compatibility and acid resistance
- Will not scratch or abrade delicate precision components
Order Info
Available as dry wipers or in a CleanPak™ presaturated with 70% isopropyl alcohol. Basis weight: 67g/m2.
Specifications
Pre-wetted Wipe | |
27.9 cm | |
22.9 cm | |
Autoclavable | |
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 | |
Designed for cleaning the exterior of production and laboratory equipment, ideal for cleaning environmental cleanroom surfaces during and following the production flow | |
70% Isopropyl Alcohol |
11 in. | |
11 in. | |
Polyester Cellulose | |
69 | |
11 x 9 in. (28 x 23 cm) | |
70/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Texwipe™ TechniCloth™ Nonwoven Presaturated Wipers > 9 x 11 in.; Canister
Spot an opportunity for improvement?Share a Content Correction