missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ The Original 7050 Shoes
Animal fats, oil and fuel resistant. Sanitized™ treated.
£40.35
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB A, FO SRC |
---|---|
Color | White |
Material | Leather |
Sole Features | Slip-resistant |
Style | 7050 |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15632498
|
Abeba™
7050/35 |
35 |
£40.35
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15642498
|
Abeba™
7050/36 |
36 |
£40.35
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15652498
|
Abeba™
7050/37 |
37 |
£40.35
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
15662498
|
Abeba™
7050/38 |
38 |
£40.35
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
15672498
|
Abeba™
7050/39 |
39 |
£40.35
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15682498
|
Abeba™
7050/40 |
40 |
£40.35
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
15692498
|
Abeba™
7050/41 |
41 |
£40.35
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15602508
|
Abeba™
7050/42 |
42 |
£40.35
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
15612508
|
Abeba™
7050/43 |
43 |
£40.35
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15622508
|
Abeba™
7050/44 |
44 |
£40.35
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
15632508
|
Abeba™
7050/45 |
45 |
£40.35
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
15642508
|
Abeba™
7050/46 |
46 |
£40.35
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15652508
|
Abeba™
7050/47 |
47 |
£40.35
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20347:2012 OB A, FO SRC
- Smooth leather
- White
- Slip resistance outsole sole
- Sanitized treated
- Leather top layer
- adjustable instep area
Specifications
CE EN ISO 20347:2012 OB A, FO SRC | |
Leather | |
7050 |
White | |
Slip-resistant | |
Animal fats, oil and fuel |