missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Printable Flags, 76 mm Core
Flags for Thermal Transfer Printers.
Brand: Brady™ 217023
Additional Details : Weight : 0.89920kg
Description
- Excellent solvent resistance
- For smooth surfaces
- Permanent adhesive
Specifications
Not Autoclavable | |
White | |
Polypropylene (B-425A) | |
Non-sterile | |
BBP™11, BBP™12, BradyPrinter i5100, i7100, PR Plus Series, IP™ Series, THT 76 mm Core Printers | |
2 | |
Rectangle | |
0.11 mm | |
30 mm | |
10 mm |
Acrylic | |
Matte | |
Thermal Transfer | |
Asset Tracking, Barcode Labeling, Equipment Labeling, General Identification, Inventory Labeling, Laboratory Labeling | |
33 mm | |
2500 Labels | |
-70°C to +80°C | |
46 mm | |
30 mm | |
10 mm |