missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Printable Labels

Brady™ Thermal Transfer Printable Labels are comprised of colored vinyl film available in different widths with a permanent acrylic adhesive.

Brand:  Brady™ 217503

Additional Details : Weight : 0.98250kg

 View more versions of this product

Product Code. 11548674

  • £267.00 / 1 roll
Estimated Shipment: 12-08-2024
to see stock.
Add to basket

Description

Description

  • Colored, printable vinyl film for thermal transfer printers
  • Permanent acrylic adhesive
  • For general and industrial identification
  • Compatible with Brady printer models BBP12; BBP11; PR200Plus; PR300Plus; PR600Plus; BP1244; BP1344; BP4000; BP4320
  • Supplied as 40m rolls in three widths
  • Service temperatures -70°C to 40°C
Specifications

Specifications

Acrylic
Pressure-sensitive Vinyl
110 mm
Blue
40 m
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers