Learn More
Brady™ Thermal Transfer Printable Labels
Brady™ Thermal Transfer Printable Labels are comprised of colored vinyl film available in different widths with a permanent acrylic adhesive.
Brand: Brady™ 217504
253.65 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 1.07820kg
Description
- Colored, printable vinyl film for thermal transfer printers
- Permanent acrylic adhesive
- For general and industrial identification
- Compatible with Brady printer models BBP12; BBP11; PR200Plus; PR300Plus; PR600Plus; BP1244; BP1344; BP4000; BP4320
- Supplied as 40m rolls in three widths
- Service temperatures -70°C to 40°C
Specifications
Acrylic | |
Pressure-sensitive Vinyl | |
110 mm |
Yellow | |
40 m |