missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Printable Labels, B-434
Used to identify property from components to finished products. Brady™ Thermal Transfer Printable Labels are made of clear polyester.
Brand: Brady™ 030216
This item is not returnable.
View return policy
Description
- For use with thermal transfer printers
- Made of BradyBondz™ translucent, high adhesion polyester material
Specifications
UL Recognized; CSA Accepted | |
Acrylic, Permanent | |
Gloss | |
Polyester (B-430) | |
Asset Tracking, Barcode Labeling, Component and Equipment Identification, General and Industrial Identification; Rating Plates | |
27.31 mm | |
10,000/Pk. | |
25.4 x 12.7 mm (W x H) | |
0.003 in. | |
15.88 mm | |
1 in. | |
0.5 in. |
Recommended ribbon series: R4400; R4900; R6000; R6200 | |
Clear | |
Roll | |
Thermal Transfer Printer Label | |
BBP™81 Label Printer, IP™ Series, PR Plus Series Printers | |
3 | |
Rectangle | |
-70°C to +100°C | |
0.076 mm | |
12.70 x 25.40 mm | |
25.4 mm | |
12.7 mm |