missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Printable Labels, B-434
Used to identify property from components to finished products. Brady™ Thermal Transfer Printable Labels are made of clear polyester.
£203.00 - £292.00
Specifications
Certifications/Compliance | UL Recognized; CSA Accepted |
---|---|
Description | Recommended ribbon series: R4400; R4900; R6000; R6200 |
Adhesive Type | Acrylic, Permanent |
Color | Clear |
Finish | Gloss |
Product Code | Brand | Size (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (Metric) | Price | Quantity & Availability | |||||
11874145
|
Brady™
030188 |
50.8 x 25.4 mm (W x H) |
£203.00
1 roll |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
11583764
|
Brady™
030190 |
76.2 x 50.8 mm (W x H) |
£203.00
1 roll |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
11563774
|
Brady™
030207 |
W x H: 76.2 mm x 191.44m |
£292.00
1 roll |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
11543784
|
Brady™
030216 |
25.4 x 12.7 mm (W x H) |
£238.00
1 roll |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
Description
- For use with thermal transfer printers
- Made of BradyBondz™ translucent, high adhesion polyester material
Specifications
UL Recognized; CSA Accepted | |
Acrylic, Permanent | |
Gloss | |
Polyester (B-430) | |
Asset Tracking, Barcode Labeling, Component and Equipment Identification, General and Industrial Identification; Rating Plates | |
Rectangle |
Recommended ribbon series: R4400; R4900; R6000; R6200 | |
Clear | |
Roll | |
Thermal Transfer Printer Label | |
BBP™81 Label Printer, IP™ Series, PR Plus Series Printers | |
0.003 in. |