missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Well Plate Labels
Thermal Transfer Well Plate Labels are ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.
Brand: Brady™ 062377
268.90 GBP valid until 2024-12-20
Use promo code "21731" to get your promotional price.
This item is not returnable.
View return policy
Description
- Printable labels for thermal transfer printers.
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted.
- Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use.
- Glossy white finish with permanent acrylic (B-423) meets requirements of a halogen-free material per DIN VDE 0472 part 815 with service temperature of -94 to 230° F (-70 to 110° C)
Specifications
Halogen-free (DIN VDE 0472/parts 815), UL | |
Acrylic, Permanent | |
Matte | |
Nylon Cloth | |
Non-sterile | |
BBP™81, Brady 1244, Brady 1344, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, IP300, IP600, Tagus T200, Tagus T300, Thermal Transfer Printers | |
90°C | |
Rectangle | |
0.0065 in. | |
8.89 mm | |
2.5 in. | |
2 in. |
Thermal Transfer Printable Labels | |
White | |
Label | |
Thermal Transfer Printer Label | |
Laboratory identification, well plate | |
1 | |
Each (3000 labels/roll) | |
194°F | |
0.165 mm | |
2 in. H x 0.25 in. W | |
6.35 mm | |
50.8 mm |