missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Well Plate Labels
Thermal Transfer Well Plate Labels are ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.
£178.00 - £311.00
Specifications
Description | Thermal Transfer Printable Labels |
---|---|
Adhesive Type | Acrylic, Permanent |
Color | White |
Format | Label |
Product Type | Thermal Transfer Printer Label |
Product Code | Brand | Quantity | Height (English) | Height (Metric) | Material | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Height (English) | Height (Metric) | Material | Price | Quantity & Availability | ||
11572945
|
Brady™
062374 |
Each (2500 labels/roll) | 0.2 in. | 0.5 cm | Polyester |
£178.00
1 roll |
Estimated Shipment: 20-12-2024
Log in to see stock. |
||
10023812
|
Brady™
062377 |
Each (3000 labels/roll) | 2 in. | 50.8 mm | Nylon Cloth |
£311.00
1 roll |
In Stock
Log in to see stock. |
||
Description
- Printable labels for thermal transfer printers.
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted.
- Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use.
- Glossy white finish with permanent acrylic (B-423) meets requirements of a halogen-free material per DIN VDE 0472 part 815 with service temperature of -94 to 230° F (-70 to 110° C)
Specifications
Thermal Transfer Printable Labels | |
White | |
Thermal Transfer Printer Label | |
BBP™81, Brady 1244, Brady 1344, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, IP300, IP600, Tagus T200, Tagus T300, Thermal Transfer Printers | |
Rectangle |
Acrylic, Permanent | |
Label | |
Non-sterile | |
1 | |
2.5 in. |