missing translation for 'onlineSavingsMsg'
Learn More

Thermographic Measurements Thermax 4 Level Temperature Indicator

Four level temperature indicator strips used to check max temperature. Single use, irreversible threshold indicator reports the highest temperature reached.

Brand:  Thermographic Measurements M04STHERGID01P1

Additional Details : Weight : 0.09900kg

 View more versions of this product

Product Code. 17886078

  • £13.95 / Pack of 10
Estimated Shipment: 13-08-2024
to see stock.

Description

Description

  • Immediate Response
  • Permanent Record of Highest Temperature Achieved
  • Oil, Water, and Steam Resistant
  • Inexpensive and Easy to Use
  • Self-adhesive
Specifications

Specifications

ISO9001
Laboratory Research, Medical services, Instrumentation, Electronics Industry, Automotive, Aerospace, Steel, Metallurgy, Plastics Industry, Food Industry
40 to 60%
Polyethylene Naphthalate Film
466°F
36°F
421°F to 466°F
Yes
±1%+1°C
Visual Indicator
°C and °F
Single-use
23 mm
45 mm
Thermax 4 Level Temperature indicator Range I: 216°C to 241°C
241°C
2°C
216°C to 241°C
Electrical Equipment, Pumps, Braking systems, Water Pumps, Aeronautical Equpment, Military Equipment
216, 224, 232, 241°C
45 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers