missing translation for 'onlineSavingsMsg'
Learn More

Thermographic Measurements Ltd Thermax Encapsulated Indicators

Single use, irreversible threshold indicator reports the highest temperature reached

Brand:  Thermographic Measurements Ltd M01ETHE249D01P1

 View more versions of this product

Product Code. 11750949

  • £21.85 / Pack of 50
Estimated Shipment: 24-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Immediate Response
  • Permanent Record of Highest Temperature Achieved
  • Oil, Water, and Steam Resistant
  • Inexpensive and Easy to Use
  • Self-adhesive
  • Specifications

    Specifications

    ISO 9001
    For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications
    13 mm
    12 mm
    2 to 5 seconds
    9 g
    Irreversible Temperature Indicator
    Thermax Encapsulated Temperature Indicator 249°C (480°F)
    249°C
    249°C
    249°C
    Electrical equipment, pumps, braking systems, water pumps, aeronautical equpment, military equipment
    Single Temperature
    13 mm
    Single-use
    0.51 in.
    40 to 60%
    Polyimide with Modified Acrylic Adhesive, Acrylic Adhesive
    Wax-melt Technology
    0.51 in.
    0.41 in.
    480°F
    480°F
    480°F
    Yes
    ±1°C
    249°C; 480°F
    Dual °C (°F)
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Must be stored in a Fridge