missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermographic Measurements Ltd Thermax Encapsulated Indicators
Single use, irreversible threshold indicator reports the highest temperature reached
Brand: Thermographic Measurements Ltd M01ETH143D01P1
Code : A0
Additional Details : Weight : 0.01000kg
Description
Specifications
ISO 9001 | |
For electronics industry, automotive, aerospace, steel, Metallurgy, plastics industry, laboratory research, instrumentation, medical services, food industry applications | |
13 mm | |
12 mm | |
2 to 5 seconds | |
9 g | |
Irreversible Temperature Indicator | |
Thermax Encapsulated Temperature Indicator 143°C (289°F) | |
143°C | |
143°C | |
143°C | |
Electrical equipment, pumps, braking systems, water pumps, aeronautical equpment, military equipment | |
Single Temperature | |
13 mm |
Single-use | |
0.51 in. | |
40 to 60% | |
Polyester with Acrylic Adhesive, Acrylic Adhesive | |
Wax-melt Technology | |
0.51 in. | |
0.41 in. | |
289°F | |
289°F | |
289°F | |
Yes | |
±1°C | |
143°C; 289°F | |
Dual °C (°F) |
Must be stored in a Fridge