missing translation for 'onlineSavingsMsg'
Learn More

Thermographic Measurements Ltd Thermax 8 Level Strip Range

Single use, irreversible threshold indicator reports the highest temperature reached

Brand:  Thermographic Measurements Ltd M08STHERGED01P1

 View more versions of this product

Product Code. 11750889

  • £16.50 / Pack of 10
Estimated Shipment: 06-02-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Immediate Response
  • Permanent Record of Highest Temperature Achieved
  • Oil, Water, and Steam Resistant
  • Inexpensive and Easy to Use
  • Self-adhesive
  • Specifications

    Specifications

    ISO 9001
    For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications
    51 mm
    18 mm
    2 to 5 seconds
    Wax-melt Technology
    0.7 in.
    0.7 in.
    500°F
    399°F
    399°F to 500°F
    Yes
    ±1% +1°C (Range:160°C to 290°C)
    204/ 210/216/224/232/241/249/254/260°C
    Single-use
    2 in.
    40 to 60%
    Polyimide Film, Acrylic Adhesive
    Thermax 8-level Temperature Indicator 204°C to 260°C (399°F to 500°F) Range E
    9 g
    Irreversible Temperature Indicator
    Thermax 8-level Temperature Indicator 204°C to 260°C (399°F to 500°F)
    260°C
    204°C
    204°C to 260°C
    Electrical equipment, pumps, braking systems, water pumps, aeronautical equpment, military equipment
    204°C, 210°C, 216°C, 224°C, 232°C, 241°C, 249°C, 254°C, 260°C (399°F, 410°F, 421°F, 435°F, 450°F, 466°F, 480°F, 489°F, 500°F)
    18 mm
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers