missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermographic Measurements Ltd Thermax 6 Level Mini Range
Single use, irreversible threshold indicator reports the highest temperature reached
Brand: Thermographic Measurements Ltd M06STHERG5C01P1
This item is not returnable.
View return policy
Description
Specifications
ISO 9001 | |
For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications | |
12 mm | |
32 mm | |
2 to 5 seconds | |
Wax-melt Technology | |
Irreversible Temperature Indicator | |
Thermax 6-level Temperature Indicator 132°C to 160°C (270°F to 320 °F) | |
160°C | |
132°C | |
132°C to 160°C | |
Electrical equipment, pumps, braking systems, water pumps, aeronautical equpment, military equipment | |
132°C, 138°C, 143°C, 149°C, 154°C, 160°C (270°F, 280°F, 289°F, 300°F, 309°F, 320°F) |
Single-use | |
0.47 in. | |
40 to 60% | |
Polyester Film, Acrylic Adhesive | |
Thermax 6-level Temperature Indicator 132°C to 160°C (270°F to 320 °F) Range 5 | |
9 g | |
1.26 in. | |
320°F | |
270°F | |
270°F to 320 °F | |
Yes | |
±1.5°C (Range: 100°C to 154°C), ±1% +1°C (Range:160°C to 290°C) |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermographic Measurements Ltd Thermax 6 Level Mini Range > Temperature Range: 132-160°C/270-320°F
Spot an opportunity for improvement?Share a Content Correction