missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ ART™ Solvent Safe Carbon Filtered Pipette Tips
For acids, bases and aggressive organic solvents
£112.00 - £149.00
Specifications
Filtered | Filtered |
---|---|
Sterility | Non-sterile |
Tip Style | Universal Fit |
Product Line | ART |
Material | Carbon with Polyethylene Filter |
Product Code | Brand | Volume (Metric) | Tip Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Tip Style | Price | Quantity & Availability | ||||
10470451
|
Thermo Scientific™
5079EB |
100 to 1000 μL | Universal Fit |
£149.00
Pack of 500 |
Estimated Shipment: 11-11-2024
Log in to see stock. |
||||
10726881
|
Thermo Scientific™
5069B |
200 μL | Universal Fit |
£112.00
Pack of 500 |
Estimated Shipment: 25-11-2024
Log in to see stock. |
||||
Description
For acids, bases and aggressive organic solvents
Revolutionary filter material handles the pipetting rigors of Combinatorial Chemistry. Unique use of the ART™ filter with Folded Activated Carbon offers both pipetter and sample protection against destructive carryover aerosols and vapors from volatile organic solvents, all without compromising pipetting accuracy and precision.
- For manual pipetting of organic solvents
- Utilizes new formula of the ART (aerosol resistant tip) filter tip
- Helps to eliminate pipetting failures and critical inaccuracies caused by strong acids, bases and aggressive organic solvents
- Proprietary blend of Folded Activated Carbon with a 40-micron polyethylene filter provides effective solvent protection
Specifications
Filtered | |
Universal Fit | |
Carbon with Polyethylene Filter |
Non-sterile | |
ART |