missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Barnstead™ Economy Filters and Holders
Brand: Thermo Scientific™ D0749
Code : NEW
Additional Details : Weight : 0.50000kg
Description
Prefilters
- Remove suspended particles from feedwater
- Contain cellulose acetate fibers wound in precise patterns on polypropylene core
- Overall: 10 × 2.5 in. (25 × 6.3cm)
- Remove all particulates and microorganisms larger than rated pore size
- 10 in. (25cm) double open-ended cartridges have 2 Buna-N gaskets for positive seal
- Pleated membrane has 4.75 sq. ft. (0.46m2) surface area
- Recommended flowrate: 2 gal./min. (7.5L/min.)
- Autoclavable at 118°C (245°F)
Specifications
7.5 | |
Economy filter holders 09-034-155, 09-034-156 | |
Filter | |
25 cm |
0.2 μm | |
Economy | |
10 in. |