missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Barnstead™ Economy Filters and Holders
£265.89 - £303.75
Specifications
For Use With (Equipment) | Economy filter holders 09-034-155, 09-034-156 |
---|
Product Code | Brand | Flow Rate | Type | Pore Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Flow Rate | Type | Pore Size | Price | Quantity & Availability | |||
10377513
|
Thermo Scientific™
D0749 |
7.5 | Filter | 0.2 μm |
£303.75
Each |
In Stock
Log in to see stock. |
|||
11800910
|
Thermo Scientific™
D0748 |
2 gal./min. (7.5 L/min.) | Economy Filter and Holder | 0.45 μm |
£265.89
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||
Description
Prefilters
- Remove suspended particles from feedwater
- Contain cellulose acetate fibers wound in precise patterns on polypropylene core
- Overall: 10 × 2.5 in. (25 × 6.3cm)
- Remove all particulates and microorganisms larger than rated pore size
- 10 in. (25cm) double open-ended cartridges have 2 Buna-N gaskets for positive seal
- Pleated membrane has 4.75 sq. ft. (0.46m2) surface area
- Recommended flowrate: 2 gal./min. (7.5L/min.)
- Autoclavable at 118°C (245°F)
Specifications
Economy filter holders 09-034-155, 09-034-156 |