missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Barnstead™ Economy Filters and Holders

Brand:  Thermo Scientific™ D0748

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11800910

  • £265.89 / Each
Estimated Shipment: 14-10-2024
to see stock.
Add to basket

Description

Description

Prefilters

  • Remove suspended particles from feedwater
  • Contain cellulose acetate fibers wound in precise patterns on polypropylene core
  • Overall: 10 × 2.5 in. (25 × 6.3cm)
Submicron Postfilters
  • Remove all particulates and microorganisms larger than rated pore size
  • 10 in. (25cm) double open-ended cartridges have 2 Buna-N gaskets for positive seal
  • Pleated membrane has 4.75 sq. ft. (0.46m2) surface area
  • Recommended flowrate: 2 gal./min. (7.5L/min.)
  • Autoclavable at 118°C (245°F)

Specifications

Specifications

2 gal./min. (7.5 L/min.)
0.45 μm
Economy filter holders 09-034-155, 09-034-156
Economy Filter and Holder
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers