missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ APS-2 Columns, 3μm and 5μm Particle Size

Versatile amino propyl phase with excellent chromatographic properties in three modes: weak anion exchange, reversed phase and normal phase

Brand:  Thermo Scientific™ 30703-104030

 View more versions of this product

Product Code. 10458194

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • In reversed phase mode, Hypersil APS-2 columns are excellent for carbohydrate analysis: extra sensitivity for sugars
  • Alternative selectivity to silica when used in normal phase

Order Info

Other column dimensions are available. Also available in 10μm. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

4 mm
3 μm
120 Å
60°C
Amino (NH2)
Spherical, Fully Porous Type A Silica
Mixed Mode
Reversed Phase, Normal Phase, Ion Exchange, HILIC
100 mm
2 to 8
170 m²/g
L8
Hypersil Classical
2%
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers