missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ APS-2 Columns, 3μm and 5μm Particle Size
Versatile amino propyl phase with excellent chromatographic properties in three modes: weak anion exchange, reversed phase and normal phase
£400.02 - £659.37
Specifications
Particle Size | 3 μm |
---|---|
pH | 2 to 8 |
Pore Size | 120 Å |
Surface Area | 170 m²/g |
Temperature | 60°C |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Stationary Phase | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Stationary Phase | Price | Quantity & Availability | |||
10560004
|
Thermo Scientific™
30703-124030 |
4 mm | 125 mm | Amino (NH2) |
£627.26
Each |
In Stock
Log in to see stock. |
|||
10553288
|
Thermo Scientific™
30703-254630 |
4.6 mm | 250 mm | Amino (NH2) |
£659.37
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
10097404
|
Thermo Scientific™
30703-103030 |
3 mm | 100 mm | Amino (NH2) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10077264
|
Thermo Scientific™
30703-053030 |
3 mm | 50 mm | Amino (NH2) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10703226
|
Thermo Scientific™
30703-153030 |
3 mm | 150 mm | Amino (NH2) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10458194
|
Thermo Scientific™
30703-104030 |
4 mm | 100 mm | Amino (NH2) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- In reversed phase mode, Hypersil APS-2 columns are excellent for carbohydrate analysis: extra sensitivity for sugars
- Alternative selectivity to silica when used in normal phase
Order Info
Other column dimensions are available. Also available in 10μm. Please call Customer Service for more information.
Specifications
3 μm | |
120 Å | |
60°C | |
Amino (NH2) | |
Mixed Mode | |
Reversed Phase, Normal Phase, Ion Exchange, HILIC |
2 to 8 | |
170 m²/g | |
L8 | |
2% | |
No |