missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Hypersil™ BDS 3μm Phenyl Columns

Exceptional stability and alternative selectivity to C18 and C8 columns

Brand:  Thermo Scientific™ 28903-102130

 View more versions of this product

Product Code. 10160743

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • High quality, base deactivated columns
  • Unique selectivity for aromatic and slightly polar compounds
  • Manufactured under ISO 9001:2000 conditions

Order Info

Other column dimensions are available. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

2.1 mm
3 μm
130 Å
L11
Silica
Reversed Phase
100 mm
2 to 9
170 m²/g
Phenyl (Ph)
5%
Reversed Phase
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers