missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ BDS 3μm Phenyl Columns
Exceptional stability and alternative selectivity to C18 and C8 columns
£375.19 - £448.80
Specifications
Particle Size | 3 μm |
---|---|
Pore Size | 130 Å |
Surface Area | 170 m²/g |
USP Type | L11 |
Stationary Phase | Phenyl (Ph) |
Description
- High quality, base deactivated columns
- Unique selectivity for aromatic and slightly polar compounds
- Manufactured under ISO 9001:2000 conditions
Order Info
Other column dimensions are available. Please call Customer Service for more information.
Specifications
3 μm | |
170 m²/g | |
Phenyl (Ph) | |
Reversed Phase |
130 Å | |
L11 | |
5% | |
Reversed Phase |