missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil Drop-In Guard Cartridges —C18, C8, C1, Silica
Convenient, economical, and effective protection for extending column lifetimes
Brand: Thermo Scientific™ 30505-013001
This item is not returnable.
View return policy
Description
- Fast and simple installation
- 10mm length provides column protection with minimal impact on chromatography application
- Drop-In cartridges are available for all Thermo Scientific stationary phases
- Require the use of a Uniguard™ Direct-Connection Drop-In Guard Cartridge Holder (Cat. Nos. 851-00, 852-00, 850-00; sold separately)
Specifications
2.5% | |
10 mm | |
3 mm | |
Hypersil™ SAS (C1) | |
Yes |
5 μm | |
120Å | |
Hypersil™ HPLC Column | |
Spherical | |
L13 |