missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil Drop-In Guard Cartridges —C18, C8, C1, Silica
Convenient, economical, and effective protection for extending column lifetimes
£173.23 - £284.02
Specifications
Length (Metric) | 10 mm |
---|---|
Pore Size | 120Å |
For Use With (Equipment) | Hypersil™ HPLC Column |
Particle Shape | Spherical |
Endcapped | Yes |
Product Code | Brand | Particle Size | Endcapped | USP Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Particle Size | Endcapped | USP Type | Price | Quantity & Availability | |||
11567451
|
Thermo Scientific™
30110-014001 |
10 μm | Yes | L1 |
£284.02
Pack of 4 |
Estimated Shipment: 01-08-2024
Log in to see stock. |
|||
10428484
|
Thermo Scientific™
30505-013001 |
5 μm | Yes | L13 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Fast and simple installation
- 10mm length provides column protection with minimal impact on chromatography application
- Drop-In cartridges are available for all Thermo Scientific stationary phases
- Require the use of a Uniguard™ Direct-Connection Drop-In Guard Cartridge Holder (Cat. Nos. 851-00, 852-00, 850-00; sold separately)
Specifications
10 mm | |
Hypersil™ HPLC Column | |
Yes |
120Å | |
Spherical |