missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil Drop-In Guard Cartridges —C18, C8, C1, Silica
Convenient, economical, and effective protection for extending column lifetimes
Marca: Thermo Scientific™ 30110-014001
Code : A0
Dettagli aggiuntivi : Weight : 0.10000kg
Descrizione
- Fast and simple installation
- 10mm length provides column protection with minimal impact on chromatography application
- Drop-In cartridges are available for all Thermo Scientific stationary phases
- Require the use of a Uniguard™ Direct-Connection Drop-In Guard Cartridge Holder (Cat. Nos. 851-00, 852-00, 850-00; sold separately)
Specifica
10% | |
10 mm | |
4 mm | |
C18 | |
Yes |
10 μm | |
120Å | |
Hypersil™ HPLC Column | |
Spherical | |
L1 |