missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ MOS-2 (C8) Columns, 3μm Particle Size
Have a monolayer coverage of C8 alkyl chain chemically bonded onto the silica surface for a reproducible and efficient stationary phase
Brand: Thermo Scientific™ 30303-104630
Code : 16
Additional Details : Weight : 0.10000kg
Description
- Reliable, less retentive phase
- Long column lifetimes, even under basic conditions
- Manufactured under ISO 9001-2000 quality guidelines
- Affordable
Specifications
Analytical Column | |
100 mm | |
3 μm | |
120 Å | |
60°C | |
C8 | |
6.5% | |
Yes |
4.6 mm | |
5800 psi (400 bar) | |
2 to 8 | |
170 m²/g | |
L7 | |
Spherical, Fully Porous Type A Silica | |
Reversed Phase | |
Reversed Phase |