missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ MOS-2 (C8) Columns, 3μm Particle Size
Have a monolayer coverage of C8 alkyl chain chemically bonded onto the silica surface for a reproducible and efficient stationary phase
£400.02 - £422.87
Specifications
Column Format | Analytical Column |
---|---|
Diameter (Metric) | 4.6 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 3 μm |
pH | 2 to 8 |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10180983
|
Thermo Scientific™
30303-104630 |
100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10190983
|
Thermo Scientific™
30303-154630 |
150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Reliable, less retentive phase
- Long column lifetimes, even under basic conditions
- Manufactured under ISO 9001-2000 quality guidelines
- Affordable
Specifications
Analytical Column | |
5800 psi (400 bar) | |
2 to 8 | |
170 m²/g | |
L7 | |
Spherical, Fully Porous Type A Silica | |
Reversed Phase | |
Reversed Phase |
4.6 mm | |
3 μm | |
120 Å | |
60°C | |
C8 | |
6.5% | |
Yes |