missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ ODS (C18) Columns, 10μm Particle Size
Provide an excellent C18 phase for a broad range of applications and a global standard for many existing methods
Brand: Thermo Scientific™ 30110-304030
This item is not returnable.
View return policy
Description
- High efficiency and proven reproducibility
- Exceptionally reliable
- Separation of a wide range of compounds including nonpolar, moderately polar and lipophilic compounds like triglycerides
Specifications
Analytical Column | |
300 mm | |
2 to 8 | |
170 m²/g | |
L1 | |
Hypersil Classical | |
10% | |
Yes |
4 mm | |
10 μm | |
120 Å | |
60°C | |
C18 | |
Silica | |
Reversed Phase | |
Reversed Phase |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction