missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ ODS (C18) Columns, 10μm Particle Size
Provide an excellent C18 phase for a broad range of applications and a global standard for many existing methods
£372.30 - £1255.00
Specifications
Particle Size | 10 μm |
---|---|
pH | 2 to 8 |
Pore Size | 120 Å |
Surface Area | 170 m²/g |
USP Type | L1 |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
11587451
|
Thermo Scientific™
30110-104630 |
4.6 mm | 100 mm |
£487.76
Each |
In Stock
Log in to see stock. |
||||
11527461
|
Thermo Scientific™
30110-254030 |
4 mm | 250 mm |
£540.95
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
11537461
|
Thermo Scientific™
30110-304030 |
4 mm | 300 mm |
£647.33
Each |
In Stock
Log in to see stock. |
||||
11547461
|
Thermo Scientific™
30110-304630 |
4.6 mm | 300 mm |
£635.29
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
11507461
|
Thermo Scientific™
30110-154630 |
4.6 mm | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11583181
|
Thermo Scientific™
30110-259070 |
10 mm | 250 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- High efficiency and proven reproducibility
- Exceptionally reliable
- Separation of a wide range of compounds including nonpolar, moderately polar and lipophilic compounds like triglycerides
Specifications
10 μm | |
120 Å | |
L1 | |
Silica | |
Reversed Phase |
2 to 8 | |
170 m²/g | |
C18 | |
10% | |
Reversed Phase |