missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ SAS C1 Columns, 3μm Particle Size
The least retentive of the Hypersil alkyl bonded phases
Brand: Thermo Scientific™ 30503-104630
Code : 16
Additional Details : Weight : 0.10000kg
Description
- Selectivity for polar and multifunctional compounds
- A short alkyl chain reversed phase material
- Useful for ion-pair separations
Order Info
Other column dimensions are available. Also available in 10μm. Please call Customer Service for more information.
Specifications
Analytical Column | |
100 mm | |
2 to 8 | |
170 m²/g | |
L13 | |
Silica | |
Mixed Mode | |
Reversed Phase and Ion-Pairing |
4.6 mm | |
3 μm | |
120 Å | |
60°C | |
C1 | |
2.5% | |
Yes |