missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Hypersil™ SAS C1 Columns, 3μm Particle Size
The least retentive of the Hypersil alkyl bonded phases
£391.00 - £400.02
Specifications
Particle Size | 3 μm |
---|---|
pH | 2 to 8 |
Pore Size | 120 Å |
Surface Area | 170 m²/g |
Stationary Phase | C1 |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
10406684
|
Thermo Scientific™
30503-154630 |
4.6 mm | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10589745
|
Thermo Scientific™
30503-104630 |
4.6 mm | 100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Selectivity for polar and multifunctional compounds
- A short alkyl chain reversed phase material
- Useful for ion-pair separations
Order Info
Other column dimensions are available. Also available in 10μm. Please call Customer Service for more information.
Specifications
3 μm | |
120 Å | |
C1 |
2 to 8 | |
170 m²/g | |
Silica |