Learn More
Thermo Scientific™ Hypersil™ Silica Normal Phase HPLC Column, 3 μm, 4.6 mm x 250 mm
Column Format: Analytical Column; Carbon Load: 0%; Pore Size: 120 Å; Column Phase: Normal Phase
Brand: Thermo Scientific™ 30003-254630
716.37 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Excellent batch-to-batch reproducibility
- Spherical particle with narrow particle size distribution
- Long column lifetime
- High performance and column efficiency
Order Info
Other column dimensions are available. Also available in 10μm. Please call your Customer Service Representative for more information.

Specifications
Analytical Column | |
250 mm | |
3 μm | |
120 Å | |
60°C | |
Silica | |
0% | |
No |
4.6 mm | |
5800 psi (400 bar) | |
2 to 8 | |
170 m²/g | |
L3 | |
Spherical, Fully Porous Type A Silica | |
Normal Phase | |
Normal Phase |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
0Hours
7Minutes
36Seconds
15
Your input is important to us. Please complete this form to provide feedback related to the content on this product.