missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Locator™ Cryogenic Rack & Box Systems
Inventory system that makes cell sample retrieval quick and easy
Brand: Thermo Scientific™ HR509X32A-70
Includes: Stainless-steel indexed racks that fit into corresponding locations in the vessel. Each rack has individual storage compartments that hold one Thermo Scientific Nalgene™ Cryogenic Storage Box.
Requires : Nalgene Cryogenic Storage Boxes (order separately). Each box has individually numbered storage areas for use with vials sized 2.0mL and smaller.
This item is not returnable. View return policy
Description
Compact design minimizes space requirements while maximizing storage capacity. Suited for both manual and computerized inventory record-keeping methods. Super-insulated vessels have special, narrow-mouth design that conserves liquid nitrogen by minimizing evaporation.
- Outstanding temperature uniformity: samples are stored below -180°C, even when less than 2 in. (5cm) of liquid nitrogen remains in the vessel
- Ultrasonic Level Monitor safeguards irreplaceable samples with minimal liquid nitrogen evaporation and conduction
- Advanced vacuum insulation minimizes liquid nitrogen evaporation and reduces operating costs
- Optional monitor provides continuous LED readout of liquid nitrogen level; activates visual and audible alarms when level falls below safe range of approximately 1 in. (2.5cm)
- Optional alarm also alerts operator in the event of excessive liquid nitrogen loss
- Secure locking hasp prevents unauthorized entry
Locator Jr.
- Static holding time: 70 days
- 1600 (100/box)1
- Evaporation rate: 0.85L/day
- Static holding time: 112 days
- 3600 (100/box)2
- Evaporation rate: 0.99L/day
- Static holding time: 185 days
- 1800 (25/box)3
- Evaporation rate: 0.6L/day
Certifications
CSA, CE

Specifications
Cryo Rack | |
Locator 6 Plus | |
2 in. Boxes (1), 4 in. Boxes (5) |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Locator™ Cryogenic Rack & Box Systems > 5.0mL Rack w/o Boxes; Stores 4 in. Boxes; For Locator 6 cryogenic system
Spot an opportunity for improvement?Share a Content Correction