Learn More
Thermo Scientific™ Locator™ Cryogenic Rack & Box Systems
Inventory system that makes cell sample retrieval quick and easy
£239.87 - £289.03
Specifications
Type | Cryo Rack |
---|
Includes: Stainless-steel indexed racks that fit into corresponding locations in the vessel. Each rack has individual storage compartments that hold one Thermo Scientific Nalgene™ Cryogenic Storage Box.
Requires: Nalgene Cryogenic Storage Boxes (order separately). Each box has individually numbered storage areas for use with vials sized 2.0mL and smaller.
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | ||||||
10328253
|
Thermo Scientific™
HR509X32A-70 |
Locator 6 Plus |
£266.99
Each |
Estimated Shipment: 11-07-2025
Log in to see stock. |
||||||
10062733
|
Thermo Scientific™
HR509X2A-70 |
Locator 4 |
£289.03
Each |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
10608333
|
Thermo Scientific™
HR509X2A |
Locator 4 |
£275.47
Each |
Estimated Shipment: 12-08-2025
Log in to see stock. |
||||||
10688493
|
Thermo Scientific™
HR509X1A |
Locator 8 |
£239.87
Each |
Estimated Shipment: 12-08-2025
Log in to see stock. |
||||||
Description
Compact design minimizes space requirements while maximizing storage capacity. Suited for both manual and computerized inventory record-keeping methods. Super-insulated vessels have special, narrow-mouth design that conserves liquid nitrogen by minimizing evaporation.
- Outstanding temperature uniformity: samples are stored below -180°C, even when less than 2 in. (5cm) of liquid nitrogen remains in the vessel
- Ultrasonic Level Monitor safeguards irreplaceable samples with minimal liquid nitrogen evaporation and conduction
- Advanced vacuum insulation minimizes liquid nitrogen evaporation and reduces operating costs
- Optional monitor provides continuous LED readout of liquid nitrogen level; activates visual and audible alarms when level falls below safe range of approximately 1 in. (2.5cm)
- Optional alarm also alerts operator in the event of excessive liquid nitrogen loss
- Secure locking hasp prevents unauthorized entry
Locator Jr.
- Static holding time: 70 days
- 1600 (100/box)1
- Evaporation rate: 0.85L/day
- Static holding time: 112 days
- 3600 (100/box)2
- Evaporation rate: 0.99L/day
- Static holding time: 185 days
- 1800 (25/box)3
- Evaporation rate: 0.6L/day
Certifications
CSA, CE
Specifications
Cryo Rack |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.