Learn More
Thermo Scientific™ Multifuge X4F and X4FR Pro Centrifuges
Ergonomically designed, Pro series touch screen enables easier programming for quicker results--plus easily access and track all runs, rotor life and centrifuge health
Brand: Thermo Scientific™ 75009930
Description
Thermo Scientific™ Multifuge™ X4F and X4FR General Purpose Pro Floor Standing Centrifuges provide unmatched performance and versatility with an easy-to-use, full-color touch screen interface. Quickly and securely swap between 18 unique rotor options with the tool-less Thermo Scientific™ Auto-Lock™ Rotor Exchange. Save bench space with this floor standing model, standard with lockable casters for easy storage and to facilitate cleaning in clean room environments.
Available for purchase individually or in convenient application-based packages.
Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option:
- Biocontainment solution seals with a snap; eliminates screw caps and complicated clips
- System has glove-friendly, one-handed open/close capability
- Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance
Specifications
EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15 | |
Multifuge X4F Pro, 208-240V | |
25,830 x g Fixed Angle (with microliter 30 x 2 mL rotor); 7,197 x g Swing-Out (with H-Flex HS4 rotor) | |
No | |
Direct, Brushless Induction Low Profile | |
Rotor needs to be purchased separately | |
Stores up to 100 events and programs | |
9 Accel/10 Braking | |
Each | |
No | |
Option to count up or down and to set “At start” or “At speed” | |
Yes | |
335 lb. (152 kg) | |
Cleanroom compatibility Class ISO 7 according to DIN EN ISO 14644-1 |
Microprocessor | |
4 x 1000 mL BioBottles, 196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 4 x 6 Microplates with TX-1000 Rotor | |
15,200 rpm (Microliter 30 x 2 rotor) | |
Full Color Touch Screen Interface | |
Energy efficient, less waste | |
Front, top, sides: PC-ABS plastic painted with 2K PUR-based lacquer; metal housing: cold rolled steel with powder paint; centrifuge bowl: stainless steel; centrifuge feet: lockable casters | |
General Use Only | |
Up to 100 programs via full color touch screen interface | |
18 Rotor options available | |
SMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction | |
General Purpose Centrifuge | |
32.8 x 22.3 x 27.2 in. (83.5 x 56.6 x 69 cm) | |
208-240 V |