Learn More
Thermo Scientific™ Multifuge X4F and X4FR Pro Centrifuges
Ergonomically designed, Pro series touch screen enables easier programming for quicker results--plus easily access and track all runs, rotor life and centrifuge health
£10205.00 - £14805.00
Specifications
Certifications/Compliance | EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15 |
---|---|
Controller Type | Microprocessor |
Capacity | 4 x 1000 mL BioBottles, 196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 4 x 6 Microplates with TX-1000 Rotor |
Max. RCF | 25,830 x g Fixed Angle (with microliter 30 x 2 mL rotor); 7,197 x g Swing-Out (with H-Flex HS4 rotor) |
Max. Speed | 15,200 rpm (Microliter 30 x 2 rotor) |
Product Code | Brand | Description | Voltage | Model | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Voltage | Model | Price | Quantity & Availability | |||
17140589
|
Thermo Scientific™
75009530 |
Multifuge X4F Pro-MD, 208-240V | 208/230 V | IVD Certified |
£10370.00
Each |
Estimated Shipment: 06-01-2025 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17160589
|
Thermo Scientific™
75009536 |
Multifuge X4FR Pro-MD; 220-240V | 208/230 V | IVD Certified |
£14805.00
Each |
Estimated Shipment: 11-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17180599
|
Thermo Scientific™
75009930 |
Multifuge X4F Pro, 208-240V | 208-240 V | General Use Only |
£10205.00
Each |
Estimated Shipment: 23-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17100609
|
Thermo Scientific™
75009936 |
Multifuge X4FR Pro, 220-240V | 208/230 V | General Use Only |
£14695.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Thermo Scientific™ Multifuge™ X4F and X4FR General Purpose Pro Floor Standing Centrifuges provide unmatched performance and versatility with an easy-to-use, full-color touch screen interface. Quickly and securely swap between 18 unique rotor options with the tool-less Thermo Scientific™ Auto-Lock™ Rotor Exchange. Save bench space with this floor standing model, standard with lockable casters for easy storage and to facilitate cleaning in clean room environments.
Available for purchase individually or in convenient application-based packages.
The floor standing GP Pro centrifuge series is available as ventilated models (X4F) or refrigerated models (X4FR) as well as for general laboratory use or IVD certified.
Performance features:
- Intuitive touch screen user interface simplifies operation with easily accessible menu bar and centrifuge health icon for at-a-glance monitoring
- Thermo Scientific™ Accumulated Centrifugal Effect (ACE™) integrator function for increased reproducibility
- Thermo Scientific™ SMARTSpin™ imbalance technology optimizes safety and maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
Thermo Scientific™ Auto-Lock™ Rotor Exchange:
- Secure, ergonomic push-button rotor exchange in as little as three seconds with no tools required
- Full chamber access for cleaning convenience and minimizes risk of contamination
- Flexibility to quickly switch between applications and evolve changing laboratory needs
Thermo Scientific™ ClickSeal™ Biocontainment Lids:
- Biocontainment sealing options for glove-friendly, one-handed open/close capability are ergonomically designed for both right and left-handed operations
- Audible and visual closure cues enhance safety and security
- Biocontainment certification by National Institute for Health Protection, Porton Down, UK or TÜV NORD CERT GmbH, Germany
Rotor versatility and Thermo Scientific™ Fiberlite™ Carbon Fiber Rotors:
- Up to 18 unique rotor options, including Fiberlite Carbon Fiber Rotor options, to help maximize performance and flexibility
- Fiberlite carbon fiber rotors are supported by a 15-year warranty and no limitation in cycles of use
- Carbon fiber offers a unique ability to mold each cavity to perfectly fit disposable conical tubes, bottles, and other consumables
Safety and ergonomic features:
- Floor standing model includes lockable casters for easy storage and to facilitate cleaning in clean room environments
- Space saving design with compact dimensions to optimize work area at an ergonomic height
- Lid safety features promote ergonomic sample loading and unloading and enable easy cleaning
Energy efficiency:
- System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tube processing
- Scheduling and compressor on/off capability promotes energy savings
- Fiberlite rotors weigh up to 60% less than metal equivalent rotors and therefore accelerate/decelerate faster translating into reduced energy consumption per run.*
Connectivity and data management:
- Event Log, Rotor Log and Chart Data can be exported via USB in CSV or PDF formats
- Programs are downloadable and shareable between units
- Front USB port for easier plug in and data transfer
- Optional Thermo Scientific™ SECURE-Spin™ Mode available, enables advanced and secure control features in the X Pro centrifuges by supporting 21 CFR Part 11 data management compliance and traceability
- Traceable documentation provides audit trail for setting and program changes
- Compatible with Thermo Scientific™ Centri-Log™ Plus Data Management Software enabling remote monitoring of unlimited number of centrifuges and sample tracking with a barcode reader
Previous models
Multifuge X3F, Multifuge X3FR
*Compare data highlighted in the Green Fact Sheet from 2021 under https://www.thermofisher.com/content/dam/LifeTech/Documents/PDFs/PG2030-PJT4622-COL33722-Centrifuges-FactSheet-Americas-FHR.pdf
Specifications
EN/UL/IEC 61010-1, EN/UL/IEC 61010-2-020 and 61010-2-101, EN/UL/IEC 61326-1, EN/UL/IEC 61326-2-6, FCC part 15 | |
4 x 1000 mL BioBottles, 196 x 5/7 mL Blood Tubes, 148 x 9/10 mL Blood Tubes, 96 x 15 mL Conical Tubes, 40 x 50 mL Conical Tubes, 4 x 6 Microplates with TX-1000 Rotor | |
15,200 rpm (Microliter 30 x 2 rotor) | |
Direct, Brushless Induction Low Profile | |
Rotor needs to be purchased separately | |
Up to 100 programs via full color touch screen interface | |
18 Rotor options available | |
SMARTSpin Imbalance detection, finger-pinch prevention, crash-proof construction | |
32.8 x 22.3 x 27.2 in. (83.5 x 56.6 x 69 cm) |
Microprocessor | |
25,830 x g Fixed Angle (with microliter 30 x 2 mL rotor); 7,197 x g Swing-Out (with H-Flex HS4 rotor) | |
Full Color Touch Screen Interface | |
Energy efficient, less waste | |
9 Accel/10 Braking | |
Each | |
No | |
General Purpose Centrifuge | |
Cleanroom compatibility Class ISO 7 according to DIN EN ISO 14644-1 |