missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Consul-Mount™
Designed specifically for use with the Epredia™ Consul™ coverslipper
£111.00
Specifications
Color | Clear |
---|---|
Quantity | 500 mL |
For Use With (Application) | For use with Epredia™ Consul™ coverslipper |
Form | Liquid |
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
12658016
|
Epredia™
9990440 |
Mountant |
£111.00
Pack of 4 |
Estimated Shipment: 08-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Permanent, organic mountant
- Xylene base
- Refractive index: 1.495 ±0.005 (dry)
- Viscosity: Medium (125-200 cps at 24°C)
Specifications
Clear | |
500 mL | |
For use with Epredia™ Consul™ coverslipper | |
Liquid |